Surface Door Closer, Standard Arm, Right Hand, Thru Bolts, Oil Rubbed Bronze

  • Mfr # 351-O TB 10B RH

  • Zoro # G314533505


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Closer Series
351 Surface Door Closers
Color
Dark Oxidized Satin Bronze Oil Rubbed
Length
15
Depth
4.25
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351-O TB 10B RH
Zoro #
G314533505
UPC #
-
Country of Origin
United States

Dimensions

Length
15
Depth
4.25
Width
5

Details

Closer Series
351 Surface Door Closers
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.