Zoro Homepage

Surface Door Closer, Standard Track Arm with Bumper, Pull Side, Thru Bolts, Sprayed Aluminum Enamel

  • Mfr # 351-OTB TB EN

  • Zoro # G716469754


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Surface
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Housing Depth
5 in
Closer Series
351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-OTB TB EN
Zoro #
G716469754
UPC #
197163367481
Country of Origin
United States

Dimensions

Housing Depth
5 in
Housing Length
15 in
Housing Height
4-1/4 in

Details

Closer Type
Surface
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Series
351
Closer Mounting Style
Slide Track
Finish
Satin Aluminum
Material
Varies
Item
Surface Closers
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.