Shop SARGENT
See all product information
Create Account
SVR Exit, 36in, Classroom, L Lever w/ Escutcheon, Less Bottom Rod, Satin Stainless Steel
- Mfr # 12-NB8713F ETL LHR 32D
- Zoro # G716469884
product price:Â
$
3,456.99
/ea
Free Shipping & Returns
Key Features
Series
8700
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-NB8713F ETL LHR 32D
- Zoro #
- G716469884
- UPC #
- 197163366279
- Country of Origin
- United States
- Series
- 8700
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Fire Rated
- 3 Hours {A}
- Grade
- Grade 1
- Item
- Surface Vertical Rod Exit Devices
- Material
- VARIES
- Color
- Satin Stainless Steel
- Type
- Surface Vertical Rod
- Fire Rating - Door Hardware
- 3 hr {A}
Dimensions
- For Door Thickness
- 1-3/4 to 2-1/4
- Door Width
- 33 to 36
- Fits Stile Width
- 4-1/2 in
- Depth
- 3 in
- Length (In.)
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.