Trim, Grade 1, SS, 8200 Series
Mfr # 8204 BHW 32D RH
Zoro # G3950569
product price: $1,687.99
/ea
Free Shipping & Returns
Key Features
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Style
Lever
Outside Trim Type
Lever
Performance
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8204 BHW 32D RH
Zoro #
G3950569
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
7 1/4 in
For Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
7 1/4 in
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, 8200 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 7 1/4 in, Overall Width 4 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Cylinder Single, Type Storeroom or Closet Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.