Zoro Homepage

Trim Pack Lever, Grade 1, SS, 7800 Series

  • Mfr # 694-2 BHW 32D RH

  • Zoro # G3950578


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Visual Indicator Message
Locked/Open
Visual Indicator Location
Outside
Product Type
Mechanical Exit Device Trim
Overall Width
6 in
Door Handing
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694-2 BHW 32D RH
Zoro #
G3950578
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
2 3/4 in
For Door Thickness
1-3/4 in
Length - Maximum
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Visual Indicator Message
Locked/Open
Visual Indicator Location
Outside
Product Type
Mechanical Exit Device Trim
Door Handing
Right Hand
Fire Rating - Door Hardware
3 hr
Grade
1
Features
Tapered Surfaces
ADA Compliant
Yes
Style
Lever
Fire Rated
Yes
Cylinder
Single
Outside Trim Type
Lever
Color
Dark Gray
Application
Healthcare
Standards
BHMA
Function
Features Classroom Lock
Ligature Resistant
Yes
Finish
Satin Stainless Steel
Performance
Standard Duty
Series
7800
Type
Classroom Lock Function
Fire Rating
3 hr
ANSI Grade
1
For Use with Exit Device
Indicator
Lockset Function ANSI Code
F84
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Exit Device Style
Escutcheon Lever

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, 7800 Series, Fire Rated Yes, Color Dark Gray, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Healthcare, Overall Length 2 3/4 in, Overall Width 6 in, Grade 1, Standards BHMA, ADA Compliant Yes, Style Lever, Features Tapered Surfaces, Cylinder Single, Type Classroom Lock Function, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.