Zoro Homepage

Vertical Rod w/Trim, Exit Device, Grade 1

  • Mfr # 8710F RHR 10B

  • Zoro # G4524597


product price: $2,455.99
/ea
Free Shipping & Returns

Key Features

Series
80
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710F RHR 10B
Zoro #
G4524597
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Width - Maximum
36 in
Door Width - Minimum
33 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Grade 1, Brass Finish, Door Width 33 in to 36 in, Series 80, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, Outside Trim Type Not Included, Lockset Function Dummy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.