Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Rod w/Trim, Exit Device, Grade 1

  • Mfr # 8710F RHR 32D

  • Zoro # G4601441


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

Series
80
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710F RHR 32D
Zoro #
G4601441
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Door Width - Minimum
33 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in

Details

Series
80
Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reversible
Finish
Stainless Steel
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Standards
ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant
ADA Compliant
Yes
Type
Vertical Rod
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Green Circle Certified
Green Environmental Attribute
Applicable to LEED Criteria
Lockdown Type
Hex Key Dogging
Outside Trim Type
Not Included
Lockset Function
Dummy
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Exit Bar Style
Touchbar
Product Type
Exit Device
Hand Orientation
Right-Handed

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Grade 1, Stainless Steel Finish, Door Width 33 in to 36 in, Series 80, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, Outside Trim Type Not Included, Lockset Function Dummy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.