Von Duprin 35A Series Rim Exit Device
- Mfr # LXRX-8271-24V 26D
- Zoro # G710054321
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Electric Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXRX-8271-24V 26D
- Zoro #
- G710054321
- UPC #
- 197163257041
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 In.
Details
- Finish
- Satin Chrome
- Grade
- Grade 1
- Color
- Satin Chrome
- Includes
- Electric Mortise Lock
- Application
- Electric Mortise Lock
- Function
- 71-Electrical Fail Secure
Description
Lock Body Only, Electro Mechanical Fail Secure Function, Single Cylinder, Latchbolt Monitor, Request to Exit, 24 Volt, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.