Zoro Homepage

Von Duprin 9827 Series Surface Vertical Rod Exit Device

  • Mfr # 980S GRAY

  • Zoro # G610050195


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Steel Mullion
Finish
Gray Prime Coat
Color
Gray Prime Coat
Includes
Mullions
Application
Mullions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980S GRAY
Zoro #
G610050195
UPC #
197163256396
Country of Origin
Mexico

Details

Exit Device Type
Steel Mullion
Finish
Gray Prime Coat
Color
Gray Prime Coat
Includes
Mullions
Application
Mullions

Description

Removable Mullion, Steel, 86 in., Gray Prime Coat Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.