Von Duprin 9827 Series Surface Vertical Rod Exit Device
Mfr # RX-8273-24V 26D
Zoro # G210055248
product price: $1,114.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX-8273-24V 26D
Zoro #
G210055248
UPC #
197163257164
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Function
73-Electrical Fail Secure
Description
Lock Body Only, Electro Mechanical Fail Secure Function, Double Cylinder, Request to Exit, 24 Volt, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.