Zoro Homepage

Von Duprin 9857 3-Point Locking Exit Device

  • Mfr # RXLC-8271-24V EL 26D

  • Zoro # G410055277


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXLC-8271-24V EL 26D
Zoro #
G410055277
UPC #
197163281619
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Function
71-Electrical Fail Secure

Description

Fail Secure, 24V Electrified Mortise Lock, E Rose, L Lever, Less Cylinder, RX Switch, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.