Von Duprin Von Duprin Trims
Mfr # 60-8255 LW1L 26D
Zoro # G610053585
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Application
Mortise Lock
Color
Satin Chrome
Length
5.625"
For Use With
8200 Line Lever Mortise Locks
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-8255 LW1L 26D
Zoro #
G610053585
UPC #
197163279326
Country of Origin
Mexico
Dimensions
Length
5.625"
Height
6.1"
Width
4.375"
For Door Thickness
1-3/4"
Details
Application
Mortise Lock
Color
Satin Chrome
For Use With
8200 Line Lever Mortise Locks
Finish
Satin Chrome
Includes
Mortise Lock
Door Handing
Field Reversible
Cylinder Type
Sargent LFIC Less Core
Material
Brass or Bronze
Grade
Grade 1
Description
Office or Entry Mortise Lock, LW1 Escutcheon, L Lever, LFIC Prep Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.