Zoro Homepage

Wood Screw, #12, 1-1/2 in, Bronze Steel

  • Mfr # 012300EB

  • Zoro # G200762880


product price: $1.19
/ea
Sold in multiples of 6 for $7.14

Key Features

System of Measurement
Inch
Screw Size
#12
Fastener Length
1-1/2 in
Material
Steel
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012300EB
Zoro #
G200762880
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Bronze
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products