
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive
Mfr # 1250
Zoro # G702538754
product price: $3.75
/eaSold in multiples of 4 for $15.00
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250
Zoro #
G702538754
UPC #
707022408226
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
#6 X 1" DRYWALL SCREW - PHILLIPS BUGLE HEAD - STEEL - BLACK PHOSPHATE FINISH - UNC - PKG OF 100 A COARSE THREAD BUGLE HEAD SCREW WITH SPACED THREADS, AN EXTRA SHARP POINT, AND A BLACK PHOSPHATE FINISH. PHILLIPS BUGLE HEAD SCREWS ARE SELF COUNTERSINKING AND RESIST TEARING THE PAPER SURFACE OF THE DRYWALL MATERIAL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.