This item is Discontinued.

Sarjo Industries Set Screw Assortment, Alloy Steel, 785 PCS FK58600

Set Screw Assortment, Alloy Steel, 785 PCS (Discontinued)

  • Mfr # FK58600
  • Zoro # G305102611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK58600
Zoro #
G305102611
UPC #
-
Country of Origin
United States

Details

Item
Set Screw Assortment
System of Measurement
Metric
Material
Alloy Steel
Number of pieces
785

Description

metric socket set screws, cup point, large drawer assortment. Tray dimensions: (18"w x 12"d x 3"h). M3 x 4 pitch.50, item refill # 66421-50, m4 x 5 pitch.70, item refill # 66428-50, m5 x 6 pitch.80, item refill # 66435-50, m6 x 8 pitch 1.00, item refill # 66443-50, m8 x 10 pitch 1.25, item refill # 66450-25, m10 x 12 pitch 1.50, item refill # 66456-15), m3 x 6, item refill # 66423-50, m4 x 8, item refill # 66430-50, m5 x 10, item refill # 66437-50), m6 x 12, item refill # 66445-25, m8 x 16, item refill # 66452-25, m10 x 20, item refill # 66458-15, m3 x 10, item refill # 66425-50, m4 x 12, item refill # 66432-50, m5 x 16, item refill # 66439-25, m6 x 16, item refill # 66446-25, m8 x 20, item refill # 66453-25, m10 x 25, item refill # 66459-15, m3 x 12, item refill # 66426-25, m4 x 16, item refill # 66433-25, m5 x 20, item refill # 66440-25, m6 x 20, item refill # 66447-25, m8 x 25, item refill # 66454-25, m12 x 30, item refill # 66464-15.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.