This item is Discontinued.

Saro Lifestyle SARO 1910.RU20S 20 in. Square Rust Large Plaid Design Table Napkins  Set of 4 1910.RU20S

SARO 1910.RU20S 20 in. Square Rust Large Plaid Design Table Napkins Set of 4 (Discontinued)

  • Mfr # 1910.RU20S
  • Zoro # G603931210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1910.RU20S
Zoro #
G603931210
UPC #
789323390783
Country of Origin
China

Description

Make your table bright and warm with this charming set of Plaid Table Napkins. Featuring cozy fall shades, the set brings autumn's touch to your tabletop with a timeless design. Pair with the matching runner or coordinate with solid colors to complete your table.

Features
  • High quality material for durability
  • Attractive designs and styles
  • Set of 4
Care Instructions
  • Machine wash cold water
Specifications
  • Color: Rust
  • Material: 100% Cotton
  • Shape: Square
  • Design: Large Plaid
  • Size: 20 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.