This item is Discontinued.

Saro Lifestyle SARO 4420.S20S 20 in. Square Cotton Napkins with Embroidered Design - Silver  Set of 4 4420.S20S

SARO 4420.S20S 20 in. Square Cotton Napkins with Embroidered Design - Silver Set of 4 (Discontinued)

  • Mfr # 4420.S20S
  • Zoro # G103931406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420.S20S
Zoro #
G103931406
UPC #
789323271143
Country of Origin
China

Description

This modern and minimal embroidered design sets the right tone for your next meal, whether its a family dinner or entertaining guests. A napkin set is the perfect accent for your table setting for adding a touch of style. Woven with 100% cotton, the napkins are easy to clean while offering durability and softness.

Features
  • Cotton napkins with embroidered design
  • Set of 4
Care Instruction
  • Hand wash preferred
Specifications
  • Color: Silver
  • Style: Transitional
  • Design: Embroidered Metallic Stripe
  • Material: 100% Cotton
  • Shape: Square
  • Size: 20"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.