This item is Discontinued.

Saro Lifestyle SARO 9613.N1319 13 x 19 in. Jute Christmas Stocking - Natural 9613.N1319

SARO 9613.N1319 13 x 19 in. Jute Christmas Stocking - Natural (Discontinued)

  • Mfr # 9613.N1319
  • Zoro # G403720342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9613.N1319
Zoro #
G403720342
UPC #
789323272294
Country of Origin
China

Description

Accent your festive holiday home in contemporary flair with Saro Lifestyles jute and ruffle design Christmas stocking In natural burlap.

Features
  • Accent your festive holiday home in contemporary flair with saro lifestyles jute and ruffle design christmas stocking in natural burlap
  • Ruffled design burlap festive holiday stockings
  • 100 percent jute woven
Care Instruction
  • Spot clean with a damp cloth
Specifications
  • Color: Natural
  • Style: Contemporary
  • Design: Burlap
  • Material: 100% Jute Woven
  • Size: 13" x 19"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.