
SARO 9614.BW1220BP 12 x 20 in. Oblong Poly Filled Throw Pillow with Black & White Embroidered & Embellished Design (Discontinued)
- Mfr # 9614.BW1220BP
- Zoro # G403871921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9614.BW1220BP
Zoro #
G403871921
UPC #
789323374448
Country of Origin
China
Description
Poly Filled Throw Pillow with Embroidered & Embellished Design
This unique Embroidered and Embellished Throw Pillow is a great way to freshen up your decor and add a little more texture or dimension to it. It features geometric patterns and a rich design that fits well within any decor. Made with 100% cotton, it delivery wonderful softness and comfort.
Care Instructions:- Dry Clean Only
- Design: Black & White Embroidered & Embellished
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.