
French Interior Door, 36" x 80", White
Mfr # QUADRO4115ID-WS-36
Zoro # G701215885
product price: $592.99
/eaKey Features
Door Type
French
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUADRO4115ID-WS-36
Zoro #
G701215885
UPC #
602343617763
Country of Origin
Italy
Dimensions
Size
36" x 80"
Details
Door Type
French
Color
White
Item
Interior Door
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 ”; “door height” + 1.25”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 ”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with frame, hung door, european door with molding, bedroom door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.