French Interior Door, 36" x 96", Chocolate
- Mfr # QUADRO4002DBD-WS-7296
- Zoro # G101217748
Key Features
Specifications
Product Information
- MFR #
- QUADRO4002DBD-WS-7296
- Zoro #
- G101217748
- UPC #
- 602343605593
- Country of Origin
- Italy
Dimensions
- Size
- 36" x 96"
- Door Width
- 72 in
- Door Height
- 96 in
Details
- Door Type
- French
- Item
- Interior Door
- Color
- Chocolate
- Door Color
- White
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
SartoDoors - the european doors of modern and traditional design. French style here!
Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer made in Italy.
Door made of Solid wood with honeycomb.
Thickness of the door - 1 9/16". Glass - clear, see-through. Doors are no pre-drilled for the hardware. Hardware require extra 2 1/2" opening height.
Set includes:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screSS;
NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.