
Invisible Solid Hidden Door with Handle Black 24x84 Solid Core Modern Interior
Mfr # TERMIX0801HF-BLK-24x84-RH-I
Zoro # G923240528
product price:Â $3,054.99
/eaKey Features
Door Height
84 in
Door Color
Black
Door Width
24 in
Door Material
Solid Core
Hardware Finish
Prefinish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TERMIX0801HF-BLK-24x84-RH-I
Zoro #
G923240528
UPC #
-
Country of Origin
Italy
Dimensions
Door Height
84 in
Door Width
24 in
Details
Item
Interior hidden door
Door Color
Black
Door Material
Solid Core
Hardware Finish
Prefinish
Description
Invisible Solid Hidden Door with Handle Black 24x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door with silver edge, hidden aluminum frame, sealant, concealed hinges, magnetic lock, handle, screws. Door is pre-drilled for the hardware. Recommended opening: 27 3/4" x 86 1/2" inches.,CUSTOM DESIGN- Invisible doors can add a touch of mystery and intrigue to any room. They can also be used to create a more minimalist and streamlined look. SET INCLUDES: -Door Slab -Silver Hidden Frame -Concealed hinges -Magnetic lock -Handle Door made of solid pine wood with honeycomb. Introducing the extraordinary "Hidden Door" from our exclusive Planum collection. Crafted with meticulous attention to detail, this remarkable product combines the timeless elegance of pine wood with the innovative construction of honeycomb and gloss black mirror, resulting in a prime offering for those seeking both style and functionality in their home design. One of the most remarkable features of the Hidden Door is its concealed Concealed Hinges, offering a sleek and seamless appearance. The absence of visible Concealed Hinges adds a touch of sophistication to the door, creating an uninterrupted visual appeal that enhances the overall elegance of your interior design. Designed with versatility in mind, the Hidden Door can be configured to suit your specific needs. Choose between a left-hand or right-hand orientation to ensure a smooth and intuitive user experience. Additionally, you can opt for either an inswing or outswing configuration, adapting the door to your spatial requirements and personal preference. The Hidden Door features a hidden frame, available in either a striking black or sleek silver color. This subtle yet impactful detail adds an extra layer of intrigue to the door, complementing its contemporary design and offering a cohesive look to your living space. The hidden frame seamlessly integrates with the door, creating an illusion of a door suspended in mid-air, captivating the attention of all who encounter it. Not only does the Hidden Door offer an exquisite aesthetic appeal, but it also excels in its practicality. The combination of pine wood and honeycomb construction ensures the door's durability and stability, providing long-lasting performance and peace of mind. The honeycomb core enhances the door's lightweight nature, making it easy to operate while maintaining its strength and integrity. With its impeccable craftsma
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.