Modern Barn Door 32 x 80 inches, ESSENTIAL 0777 Dove Grey, 6.6FT Rail Track Heavy Hardware Set
- Mfr # BASIC0111BD-B-MAG-32
- Zoro # G923215625
product price:Â
$
1,077.99
/ea
Key Features
Door Color
Grey
Hardware Finish
Prefinished
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC0111BD-B-MAG-32
- Zoro #
- G923215625
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Grey
- Item
- Interior barn door
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 80 in
- Door Width
- 32 in
Description
Modern Barn Door 32 x 80 inches, BASIC 0111 Dove Grey, 6.6FT Rail Track Heavy Hardware Set, Solid. SET INCLUDES: -Door Slab; -Steel track 6.6FT; -5 x Wall Attachments & Spacers; -2 x Door Stops; -2 x Hangers; -1 x Floor Guide; -2 x Anti-Jump pins; -hardware mounting screws; Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Barn Door from the Basic collection - the perfect way to add a touch of rustic elegance to any interior space. Made from high-quality wood with a solid core, this door is built to last, ensuring that you get the most value for your money. The Ginger MAW color of this door adds a unique, modern look that is sure to impress. The flush design adds to the door's sleek appearance, making it an excellent choice for any contemporary or minimalist interior decor. The Stainless Steel Barn Hardware complements the door's design, adding a touch of sophistication that will surely make it stand out in any room. At Interior Door Brooklyn, we offer a wide range of stainless steel barn hardware options, allowing you to choose the perfect fit for your door. The Basic collection is renowned for its premium quality, and this door is no exception. It is easy to install and maintain, and its durability means that it will last for years to come, making it a worthwhile investment for any home or office. At Interior Door Brooklyn, we take pride in our commitment to quality and customer satisfaction. We offer a wide range of interior doors, all of which are made from the finest materials and crafted with the utmost care and attention to detail. Shop with us today and experience the difference in quality and service. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.