Slab Barn Door Panel, Lucia 8822 White Silk, Pocket Closet Sliding, 28" x 96", Frosted Glass
- Mfr # LUCIA8822S-WS-2896
- Zoro # G109169735
Key Features
Specifications
Details
- MFR #
- LUCIA8822S-WS-2896
- Zoro #
- G109169735
- UPC #
- 701466161664
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Dimensions
- Size
- 28" x 96"
- Door Width
- 28 in
- Door Height
- 96 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
Slab without holes
Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Door Slab from the Lucia Collection, a stylish and modern solution for those looking to update their interior design. Crafted from premium quality wood with a solid core, this door slab features a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.
The door slab comes equipped with a frosted glass panel, adding a touch of elegance while still providing privacy. The frosted glass panel also allows natural light to filter through, making it perfect for use in bedrooms, bathrooms, and other private spaces.
Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Door Slab is a smart investment for any homeowner or business owner. Its durable construction ensures that it will last for years to come, making it a great addition to any space.
Upgrade your interior design with the Modern Door Slab from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, this door slab is sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.