Slab Interior Door, 18" x 80", Gray
- Mfr # FELICIA3312S-GA-18
- Zoro # G701219241
Key Features
Specifications
Details
- MFR #
- FELICIA3312S-GA-18
- Zoro #
- G701219241
- UPC #
- 665355370750
- Country of Origin
- Italy
- Door Type
- Slab
- Item
- Interior Door
- Color
- Gray
- Door Color
- Ginger Ash
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Size
- 18" x 80"
- Door Height
- 80 in
- Door Width
- 18 in
Description
SET INCLUDES:
- Slab without holes
Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing the Classic door slab in Ginger Ash color from the Felicia collection - the perfect addition to any modern interior design. Made with a solid core construction and premium quality wood, this door slab is both durable and beautiful. The Ginger Ash color adds a touch of warmth to any room, while the frosted glass and 12 lites offer a sense of privacy without sacrificing natural light. The collection name Felicia assures that you are getting a premium-quality product that is designed to last. This interior door slab is perfect for homes and commercial spaces in New York, with its sleek design and versatile style. Upgrade your space with the Classic door slab from the Felicia collection today!
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.