Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet 12 lites Bypass Doors, Felicia 3355, 56" x 84" (2* 28x84)
- Mfr # FELICIA3355DBD-WS-5684
- Zoro # G923225082
product price:Â
$
2,228.99
/ea
Key Features
Door Height
84 in
Door Width
56 in
Hardware Finish
Prefinished
Door Color
White
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355DBD-WS-5684
- Zoro #
- G923225082
- UPC #
- 197890347435
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 84 in
- Door Width
- 56 in
Description
Sliding Closet 12 lites Bypass Doors, Felicia 3355, Sturdy Rails Moldings Trims Hardware Set, Woo. Set includes:- 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here!Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.Finish - eco-veneer.Door made of solid wood. Thickness of the door - 1 9/16". Glass - Frosted. Doors are not pre-drilled for the hardware. Hardware require extra 2 1/2" opening height. The Classic Closet Bypass doors in white color with clear glass and 12 lites are the perfect addition to any home decor. Made from solid core wood, these doors are not only durable but also offer a timeless elegance that will elevate the overall aesthetic of your living space. The Felicia collection of Classic Closet Bypass doors is designed to meet the highest standards of quality and craftsmanship. Each door is carefully crafted with attention to detail to ensure a flawless finish that will impress even the most discerning customers. These doors are equipped with stainless steel barn hardware, ensuring smooth and easy operation. The sleek and modern hardware adds a touch of sophistication to the overall design and provides a durable and reliable solution that will last for years to come. The clear glass panels are perfect for showcasing your wardrobe and accessories, while the 12 lites add a touch of elegance to the overall design. The white color of the doors is versatile and complements any interior decor, making them a popular choice for homeowners and designers alike. The Classic Closet Bypass doors in the Felicia collection are crafted with precision and care at our manufacturing facility in NY. We take pride in delivering superior quality products that exceed our customers' expectations. If you're looking to elevate the aesthetic of your home or add a touch of elegance to your closet space, then the Classic Closet Bypass doors in the Felicia collection are the perfect solution. Contact us today to place your order and experience the unparalleled quality and craftsmanship of our products. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.