Sliding Closet Barn Bypass Doors 48 x 84 inches, ESSENTIAL 0777 Arctic White
- Mfr # BASIC0111BBB-MAW-4884
- Zoro # G923214482
Key Features
Specifications
Details
- MFR #
- BASIC0111BBB-MAW-4884
- Zoro #
- G923214482
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- White
- Item
- Interior barn bypass door
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 48 in
Description
Package Includes:
- 2 Door Slabs;
- 2 steel rails 6.6FT each;
- Hangers with wheels;
- Door Stops;
- Floor Guide;
- Brackets;
- Anti-Jump pins;
- Installation Manual;
- Screws for hardware;
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Barn Bypass Doors from the Essential collectioncollection, a contemporary and elegant addition to any interior space. Crafted with high-quality wood and a solid core, these doors are built to last and provide lasting style for years to come.
The color of these doors creates a sleek and modern look that is perfect for contemporary and industrial-style interiors. The flush door design enhances the minimalistic appearance of these doors, making them a great choice for any modern decor.
With their bypass feature, these doors easily slide past each other, offering practicality and functionality in any space. This feature is particularly useful in narrow hallways or closets, making these doors a great addition to small spaces.
The Essential collectionis known for its outstanding quality, and these doors are no exception. They are easy to install and maintain, ensuring they will last for years to come.
At Brooklyn Doors, we offer a wide range of interior doors, and we are committed to delivering high-quality products and exceptional customer service. Shop with us today and discover the difference in quality and service.
SOLID core
Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.
CIPLEX by SARTO
A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.
NO FORMALDEHYDE
Environmentally friendly, made with the latest eco-conscious materials. We are committed to using only the safest components-because we care about the planet, the environment, and your loved ones. Sarto Doors are ideal for use in hospitals, childcare centers, and other sensitive environments.
SOUND ATTENUATION
The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.