Sliding Closet Bi-fold Doors 48" x 80" (2* 24x80), Planum 0888 Painted White with Frosted Glass
- Mfr # PLANUM0888BF-BEM-48
- Zoro # G109170489
Key Features
Specifications
Details
- MFR #
- PLANUM0888BF-BEM-48
- Zoro #
- G109170489
- UPC #
- 701466159886
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- White
Dimensions
- Size
- 48" x 80" ( 2* 24x80)
- Door Width
- 1.6
Description
SET INCLUDES:
2 Doors Slabs
Track
Pivot Set
Pivot Brackets
Converging Panel Aliger
Door Knob
Installation Manual
Screws for hardware
Doors are No Pre-drilled! Door made of solid Wood and painted white.Thickness of the door slab is 40 mm or 1 9/16".
Introducing the latest addition to our Planum collection, the Modern Bi-fold Doors with Frosted Glass frame inserts! Made from high-quality solid core wood and painted in a clean white color, these doors provide a modern and elegant touch to any interior design style.
The Frosted Glass frame inserts provide a unique and sophisticated look to the doors, while also adding an element of privacy. The doors are designed to fold effortlessly and compactly to one side, creating an open and spacious feel to any room.
Installation of the Modern Bi-fold Doors is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.
These bi-fold doors not only offer a stunning design but also provide functionality as they can be used to separate rooms or as a decorative feature in your home. Upgrade your space with the Modern Bi-fold Doors with Frosted Glass frame inserts and experience the perfect balance of style and functionality.
These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.