Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors, Planum 0660 Painted White with Frosted Glass, 72" x 80" (2* 36x80)
- Mfr # PLANUM0660DBD-BEM-72
- Zoro # G109170175
product price:Â
$
1,638.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
72 in
Door Height
80 in
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0660DBD-BEM-72
- Zoro #
- G109170175
- UPC #
- 701466156841
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- Painted White
Dimensions
- Size
- 72" x 80" ( 2* 36x80)
- Door Width
- 72 in
- Door Height
- 80 in
- Door Thickness
- 1.6 in
Description
Set includes:- 2 doors slabs;- Trims 2.95in wide;- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws;SartoDoors - the european doors of modern and traditional design. French style here!Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.Finish - eco-veneer. It is not recommended to paint.Door made of solid wood.Introducing the latest addition to our Planum collection, the Modern Closet Bypass Doors! Made from high-quality solid core wood, these doors offer exceptional durability and strength that will last for years to come. The painted white color provides a sleek and modern touch, making them a perfect fit for any interior design style.The Modern Closet Bypass Doors feature vertical frosted glass panels that not only add a touch of sophistication but also provide a sense of privacy to the closet. The doors are designed to slide effortlessly on a bypass track, allowing for space-saving and creating a seamless look.Installation of the Modern Closet Bypass Doors is a breeze with our easy-to-follow instructions and included hardware. Our attention to detail and quality craftsmanship ensures that the doors will remain in perfect condition even after years of use.The closet bypass doors are not only aesthetically pleasing but also functional. They offer an excellent space-saving solution while creating a statement piece in any room. The doors are perfect for closets or for use as a decorative feature.Upgrade your home with the Modern Closet Bypass Doors and experience the perfect balance of style and functionality. These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 9/16in thick solid composite Wood construction yields 30% noise reduction over standard doors.CONSTRUCTION Closet door with hardware, door for wardrobe, panel with hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.