Sliding Closet Frosted Glass Bypass Doors, Quadro 4002 Oak, 72" x 96" (2* 36x96)
- Mfr # QUADRO4002DBD-DUB-7296
- Zoro # G123278376
product price:Â
$
2,654.99
/ea
Key Features
Door Color
Oak
Door Height
96 in
Door Width
84 in
Door Material
MDF
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4002DBD-DUB-7296
- Zoro #
- G123278376
- UPC #
- 197890107985
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Details
- Door Color
- Oak
- Item
- Interior closet bypass door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
Sliding Closet Frosted Glass Bypass Doors Oak 72x96 (2* 36x96) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Closet Bypass Doors" from the Quadro collection, a seamless fusion of modern design and functional versatility. Crafted from a combination of solid wood and MDF, these doors offer a perfect balance of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly elevating any interior. The Modern Closet Bypass Doors feature 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Closet Bypass Doors. With their sleek lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these doors offer exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making them a practical choice for various projects. The bypass design allows for easy access to your closet space while maximizing floor space. Whether you're an interior designer, contractor, or homeowner, the Modern Closet Bypass Doors from the Quadro collection are the perfect solution for those seeking a harmonious blend of modern design and functionality. Their contemporary style, combined with the captivating Oak color and 5 lites of frosted glass, will transform any closet into a sophisticated sanctuary. SOLID CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.