Sliding Double Pocket Door with Frames, Planum 0310 Ginger Ash, 60" x 84" (2* 30x84)
- Mfr # PLANUM0310DP-GA-6084
- Zoro # G123270035
Key Features
Specifications
Details
- MFR #
- PLANUM0310DP-GA-6084
- Zoro #
- G123270035
- UPC #
- 197890524942
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Ginger Ash
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 84 in
- Door Thickness
- 1.6 in
- Door Width
- 60 in
Description
SET INCLUDES:
- 2 Door Slabs
- Trims
- Frames
- Tracks
- Pulls
Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing our stunning "Modern Double Pocket Doors" made of wood with a solid core that promises durability and elegance. The Ginger Ash color and Flush door design complement any interior and create a modern vibe, perfectly suited for contemporary living spaces. The collection name, Planum, adds a touch of sophistication to the overall aesthetic. These pocket doors are ideal for those who appreciate a sleek and minimalist look while also enjoying functionality and convenience.
The doors are fitted with premium quality, Black Barn Hardware, which ensures smooth and effortless operation. Our "Modern Double Pocket Doors" are the perfect solution for space optimization, as they conveniently disappear into the wall to save space when opened. These doors are perfect for smaller rooms or spaces where there is a need for privacy.
Whether you're renovating an existing space or building a new home, these interior doors in Brooklyn, NY, are sure to impress. They are designed to add a touch of style and practicality to your living space while also being perfect for narrow hallways or rooms where there is limited space for traditional hinged doors.
Order now to experience the beauty and functionality of these "Modern Double Pocket Doors" made with quality craftsmanship and precision.
Solid wood with honeycomb CORE
Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.