Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door with Frosted Glass, Quadro 4445 Light Grey Oak, 24" x 84"
- Mfr # QUADRO4445PD-OAK-2484
- Zoro # G109167953
product price:Â
$
1,330.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Door Width
24 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445PD-OAK-2484
- Zoro #
- G109167953
- UPC #
- 701466155791
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Light Grey Oak
- Item
- Interior pocket door
Dimensions
- Size
- 24" x 84"
- Door Width
- 24 in
- Door Height
- 84 in
Description
SET INCLUDES:Door SlabTrimsPocket HardwareTrackHangersPullsDoor made of solid wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.The Modern Single Pocket Door from the Quadro collection is the perfect blend of modern style and functionality. Made from high-quality wood and MDF, this door features a beautiful Light Grey Oak finish that will complement any interior decor.One of the key design features of this pocket door is the frosted glass strips that run the length of the door. These strips provide a subtle touch of elegance and allow natural light to filter through, creating a warm and welcoming ambiance in any room.The pocket door design allows for the door to slide smoothly and easily into the wall cavity, saving valuable space in any room. This feature makes it a perfect option for smaller living spaces or areas where a swinging door is not practical.Whether you're looking to update the interior of your home or add a unique touch to your office space, the Modern Single Pocket Door from the Quadro collection is the perfect choice. Its high-quality construction, sleek design, and effortless operation make it a must-have for any modern living space.Order your Modern Single Pocket Door today and take the first step towards transforming your space into a stylish and functional masterpiece. With its blend of modern and rustic design, this door is sure to impress and become a focal point of any room. Don't wait, add a touch of elegance and functionality to your space with the Modern Single Pocket Door from the Quadro collection.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.