Solid French Door 42 x 96in, White Silk W/ Frosted Glass, Single Regular Panel Frame Trims Handle

  • Mfr # LUCIA8822ID-WS-4296

  • Zoro # G109169414


product price:  $1,915.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
White Silk
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUCIA8822ID-WS-4296
Zoro #
G109169414
UPC #
701466161440
Country of Origin
Italy

Dimensions

Size
42" x 96"
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
White Silk

Description

SET INCLUDES:-Door Slab, thickness 1 9/16in-Trims-Frame-Hinges-Passage HandleDoor made of solid pine wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame.Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in.Thickness of the door slab is 1 9/16in.Introducing the Modern Single Interior Door from the Lucia Collection, a stylish and contemporary solution for any modern interior. Crafted from high-quality wood with a solid core, this door features a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.The door comes equipped with a frosted glass panel that provides just the right amount of privacy while still allowing natural light to flow through. This feature makes it perfect for use in bedrooms, bathrooms, and other private spaces.The Modern Single Interior Door from the Lucia Collection comes with various hinge options, providing flexibility in installation and allowing for customization to fit your specific needs.Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Single Interior Door is a smart investment for any homeowner or business owner. Its durable construction ensures that it will last for years to come, making it a great addition to any space.Upgrade your interior design with the Modern Single Interior Door from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, this door is sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials.Company requires use of only the safest materials.We care about our planet, the environment and you and your loved ones.Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products