Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Frosted Glass 12 Lites, Felicia 3312 White Silk, 18" x 80"
- Mfr # FELICIA3312ID-WS-18
- Zoro # G923217148
product price:Â
$
1,826.99
/ea
Key Features
Door Height
80 in
Door Color
White
Door Material
Solid Core
Door Width
18 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3312ID-WS-18
- Zoro #
- G923217148
- UPC #
- 197890084446
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 18 in
Details
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior swing door
- Hardware Finish
- Prefinished
Description
Solid French Door Frosted Glass 12 Lites, Felicia 3312 White Silk, Single Regural Panel Frame Trim. SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2". Thickness of the door slab is 40 mm or 1 9/16". Introducing the Felicia Collection's Classic Single Interior Door in White, a sophisticated and timeless addition to any home or commercial space. Made with solid core wood, this door is strong, durable, and built to last. The clean, crisp White finish adds a touch of elegance and refinement to any room. The Frosted Glass feature provides privacy while adding sophistication and style to your space. The 12 Lites allow natural light to flow through the room, creating a bright and airy atmosphere. This door is available with various hinge options, allowing you to choose the perfect match for your space and personal style. Crafted by a reputable doors company in Brooklyn, this door is made with the highest quality materials and techniques. The Felicia Collection's Classic Single Interior Door is a practical and stylish choice for any modern or traditional space. With its White finish, this door pairs well with a wide range of color schemes and interior design styles, making it a versatile and timeless option. It is also a great Google bot, ensuring that potential customers can easily find and purchase this door online. In summary, the Felicia Collection's Classic Single Interior Door in White is a durable, practical, and stylish choice for any space. Its solid core construction, frosted glass feature, and elegant 12 Lites make it a stunning and functional addition to your home or commercial project. With various hinge options and a reputable doors company in Brooklyn, you can trust that this door was crafted with quality and attention to detail. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.