Solid French Double Doors, Planum 0012 Natural Veneer, 60" x 84" (2* 30x84)
- Mfr # PLANUM0012DD-SHP-6084
- Zoro # G923233162
product price:Â
$
2,533.99
/ea
Key Features
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Width
60 in
Door Height
84 in
Door Color
Natural Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0012DD-SHP-6084
- Zoro #
- G923233162
- UPC #
- 197890620019
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Door Color
- Natural Veneer
Dimensions
- Door Width
- 60 in
- Door Height
- 84 in
- Door Thickness
- 1.6 in
Description
Solid French Double Doors, Planum 0012 Natural Veneer and Aluminum Strips, Wood Solid Panel Frame Trims, Closet Bedroom Sturdy Doors -60" x 84" (2* 30x84). SET INCLUDES: 2 Pre-finished Slabs Trims (width 2 Key Features: SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. Introducing the "Modern French Doors" from the Planum collection, a perfect fusion of contemporary design and natural beauty. Crafted from Solid wood with a stunning veneer finish, these doors exude elegance and add a touch of sophistication to any interior. The Modern French Doors feature a flush door design, creating a seamless and sleek appearance that complements modern aesthetics. With various hinge options available, these doors can be customized to suit your specific needs and design preferences. Conveniently located in New York, our showroom proudly showcases these exquisite French doors. Step inside to experience the impeccable craftsmanship of the Modern French Doors. With their clean lines, flawless finish, and captivating design, they are sure to inspire your architectural vision. Built with impeccable quality, these French doors offer exceptional durability and functionality. The solid wood construction with a veneer finish provides a natural look and feel, adding warmth and character to your space. The double door design creates an impressive entrance between rooms. Whether you're an interior designer, contractor, or homeowner, the Modern French Doors from the Planum collection are the perfect choice for those seeking a harmonious blend of modern design and natural beauty. With their veneer color, flush door design, and various hinge options, they effortlessly elevate any
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.