Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Interior French, Felicia 3355 Matte Black with Clear Glass, 18" x 96"
- Mfr # FELICIA3355ID-BLK-1896
- Zoro # G923234251
product price:Â
$
2,227.99
/ea
Key Features
Door Height
96 in
Hardware Finish
Prefinished
Door Width
18 in
Door Color
Black Matte
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355ID-BLK-1896
- Zoro #
- G923234251
- UPC #
- 197890348609
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior swing door
Dimensions
- Door Height
- 96 in
- Door Width
- 18 in
Description
Solid Interior French, Felicia 3355 Matte Black with Clear Glass, Single Regular Panel Frame Trims. Set includes: - door slab;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- passage lever/knob;- non-mortise hinges; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Frames require extra 2" of opening width and extra 1 1/2" of opening height. Assembly of frames and trims required. Door works with all swing directions.Rough opening can be calculated: door width" + 2 1/2"; door height" + 2".Welcome to the Felicia collection of Classic Single Interior Doors, the perfect addition to any home decor. These doors are crafted from high-quality wood with Solid Core construction, providing exceptional durability and strength that will last for years to come.Our Classic Single Interior Doors come in a stunning White finish that adds a touch of elegance and simplicity to any room. The 12 Lites, Clear Glass design allows natural light to flow through, creating a bright and inviting feel.We offer various hinge options to suit your preference and home decor, ensuring that your door looks perfect in your home. Whether you prefer traditional, modern, or minimalist styles, we have the perfect hinge to match your taste.The Felicia collection of Classic Single Interior Doors is the ideal choice for homeowners who want to create a beautiful and stylish space. Our doors are designed and manufactured in New York, ensuring that they are of the highest quality and meet the standards that our customers expect from us.Our Classic Single Interior Doors offer exceptional quality, durability, and elegance. They are perfect for those who desire a classic look with a modern twist, making them ideal for any home decor style. The doors are designed and made in New York, and we offer various hinge options to suit your preference.In summary, our Classic Single Interior Doors from the Felicia collection are the perfect addition to any home decor. They are designed with exceptional quality, durability, and style in mind, making them ideal for any homeowner who wants to create a beautiful and stylish space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.