Sturdy Barn Door 12 lites Frosted Glass, Felicia 3312 White Silk, 24" x 96", Black Rail
- Mfr # FELICIA3312BD-B-WS-2496
- Zoro # G923234176
product price:Â
$
1,852.99
/ea
Key Features
Door Color
White
Door Height
96 in
Door Width
24 in
Hardware Finish
Prefinished
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312BD-B-WS-2496
- Zoro #
- G923234176
- UPC #
- 197890063915
- Country of Origin
- Italy
- Door Color
- White
- Hardware Finish
- Prefinished
- Item
- Interior barn door
- Door Material
- Solid Core
Dimensions
- Door Height
- 96 in
- Door Width
- 24 in
Description
Sturdy Barn Door 12 lites Frosted Glass, Felicia 3312 White Silk, 6.6FT Rail Hangers Heavy Hardwar. SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing our Classic Barn Door, a stunning addition to any interior space. Made with a Solid Core construction and finished in a bright White color, this door exudes a modern elegance that complements any design aesthetic. The Frosted Glass panels on the door add a level of privacy while still allowing natural light to flow through the room. The 12 Lites create an open and airy feel, making the space feel larger and more inviting. Part of our Felicia collection, this door is expertly crafted with precision and attention to detail, ensuring it will last for years to come. The Black Barn hardware adds a touch of rustic charm to the door, making it a perfect choice for homes with traditional or modern design schemes. Our Classic Barn Door is the perfect choice for anyone looking to upgrade their interior doors in NY. They're designed to meet the specific needs of the discerning homeowner, and their superior quality and unbeatable value make them a must-have for any interior design project. Whether you're renovating your home or designing a new space, our Classic Barn Door is the perfect choice for your interior needs. Their classic design, superior quality, and unbeatable value make them a top choice for any interior design project. These doors are available in NY and are designed to meet the specific needs of homeowners who are looking for a high-quality and long-lasting product. Don't wait any longer to elevate the style of your home with our Classic Barn Door. Get in touch with us today to learn more about this exceptional product! SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.