Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Barn Door 36 x 96in, White Silk W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set
- Mfr # LUCIA8822BD-B-WS-3696
- Zoro # G209169901
product price:Â
$
1,375.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
36 in
Door Thickness
1.6 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUCIA8822BD-B-WS-3696
- Zoro #
- G209169901
- UPC #
- 701466160187
- Country of Origin
- Italy
Dimensions
- Size
- 36" x 96"
- Door Width
- 36 in
- Door Thickness
- 1.6 in
- Door Height
- 96 in
Details
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Description
SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments and Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screwsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.Thickness of the door slab is 1 9/16in.Introducing the Modern Single Barn Door from the Lucia Collection, the perfect addition to any contemporary home or office. Crafted from premium quality wood with a solid core, this stunning door boasts a sleek and stylish White Silk finish that is sure to elevate the look and feel of any interior space.Featuring a frosted glass panel, the Modern Single Barn Door from the Lucia Collection is designed to offer the perfect blend of privacy and natural light. The frosted glass allows light to enter the room while still providing a level of privacy that is essential in today's modern living spaces.To complete the look, the Modern Single Barn Door comes equipped with sleek and sophisticated black barn hardware. The hardware is designed to be easy to install and provides a seamless and stylish finish that is sure to impress.Ideal for those looking for a contemporary and stylish interior design solution, the Modern Single Barn Door from the Lucia Collection is the perfect choice. Its timeless design and superior quality materials ensure that this door will last for years to come, making it a smart investment for any homeowner or business owner.Whether you are looking to update your home or office, the Modern Single Barn Door from the Lucia Collection is sure to be a great addition to any space. With its sleek and modern design, high-quality materials, and durable construction, this door is the perfect combination of style and functionality. So why wait? Add the Modern Single Barn Door from the Lucia Collection to your home or office today and start enjoying the benefits of this exceptional product!SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.