Sturdy Double Barn Door with Hardware, Planum 0010 Ginger Ash, 60" x 96" (2* 30x96), Black Rail

  • Mfr # PLANUM0010DB-GA-6096
  • Zoro # G923228687
product price: 
$
2,567.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Ginger Ash
Door Material
Solid Wood with Honeycomb
Door Height
96 in
Door Thickness
1.6 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0010DB-GA-6096
Zoro #
G923228687
UPC #
197890386175
Country of Origin
Italy
Door Color
Ginger Ash
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
60 in

Description

SET INCLUDES:

  • 2 Door Slabs
  • Steel track rail 13FT
  • Hangers with wheels
  • Wall Attachments & Spacers
  • Floor Guide
  • Anti-Jump pins
  • Installation Manual
  • Screws for hardware

Doors are No Pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products