DB2, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Red Frame
Mfr # 540-0400
Zoro # G6437089
product price:Â $6.35
/ea
Sold in multiples of 3 for $19.05
Key Features
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Standards
ANSI Z87.1-2015
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-0400
Zoro #
G6437089
UPC #
781311540408
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Standards
ANSI Z87.1-2015
Gender
Unisex
Primary Lens Color
Clear
Features
99.9% UV Protection; Non-Slip Rubber Nose Piece and Temples; Foam Brow Guard
Description
Safety Glasses,Red, Clear Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.