DB2, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Silver Frame

  • Mfr # 540-0500

  • Zoro # G6437055


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Standards
ANSI Z87.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-0500
Zoro #
G6437055
UPC #
781311540507
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Silver
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
99.9% UV Protection; Non-Slip Rubber Nose Piece and Temples; Foam Brow Guard
Primary Lens Color
Clear

Description

Safety Glasses,Silver,Clear Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.