Derma-Max, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 500 PK, Orange

  • Mfr # 6610-40

  • Zoro # G612936688


product price:  $113.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6610-40
Zoro #
G612936688
UPC #
781311661042
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
8 mil
Length
9-3/4 in

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Derma-Max
Texture
Textured
Texture Location
Fingers
Disposable Glove Grade
Exam Grade

Description

Derma-Max powder-free nitrile exam grade disposable gloves are 8 mil thick for durability and 12 in length for added protection. Textured fingers allows for a superior grip of pneumatic tools and when handling materials. Non-latex and excellent sensitivity. Ideal for janitorial, marine, plumbing, painting, automotive and chemical resistance. Includes 50 gloves per box.


  • 12" length for added protection
  • Durable and comfortable
  • Non-latex
  • Passes ASTM D6978 to handle Fentanyl substances
  • Powder-free exam grade nitrile
  • Single use only
  • Textured fingers for better grip
  • Thickness: 8 mil
  • Protective single-use examination gloves for emergency medical operations in accordance with NFPA 1999-[2018]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.