This item is Discontinued.

No Product Image Available

First Aid Kit, 10 Person (Discontinued)

  • Mfr # 6010
  • Zoro # G7120410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010
Zoro #
G7120410
UPC #
781311060104
Country of Origin
United States

Dimensions

Width
6-1/2"
Height
7-1/2"

Details

Item
First Aid Kit,10 Person
Standards
ANSI Z308.1-2009
Subject Matter
Injury and Illness
Language
English
Legend Style
Text and Nature Image
Header
First Aid
Material
Plastic
First Aid Kit Type
Kit
Industry Type
Healthcare
Features
Contains An Assortment of Practical, Single-Use Disposable Items to Treat Injuries in a Sanitary and Simple Way, Multi-Use First Aid Kit Designed for Use in the Work Place for Up to 10 Employees, Ideal for Light Industry, Contractors and Job Sites
First Aid Kit Mounting Type
Wall Mount
People Served Per Kit
10
First Aid ANSI Kit Type
II

Description

First Aid Kit,10 Person, First Aid ANSI Kit Type II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.