Shop All Disposable Gloves
Sas Safety
Thickster, Latex Exam Gloves, 14 mil Palm Thickness, Latex, Powdered, 2XL
Mfr # SA6605
Zoro # G102002848
$21.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
- Latex-Free No
Product Information
- Brand Sas Safety
- MFR # SA6605
- Zoro # G102002848
- UPC # 781311066052
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 12 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size46x30 (B17-DST 46 30)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate (A700)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, M (SA334791)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL (SA6609-40)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm Thickness, Latex, Powder-Free, L (SA650-1003)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L (SA6608-40)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (SA334702)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (SAS66519)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Black Hawk Series, M, Package of 1000 (N1S-5-MR)
- Sas Safety Gloves & Hand Protection