Condor

Self Retracting Lifeline, 30 ft., Black


original price: $749.33
27% off
new price: $545.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Line Material Galvanized Steel
  • Number of Legs 1
  • SRL Weight 19.35 lb.
  • Fall Braking System Inertia
  • Weight Capacity 310 lb.
See all product information

Product Information

Dimensions

Length 30 ft.
Cable Dia. 3/16"
Strap Width 1"
SRL Length 30 ft.
Tagline Length 30 ft.
Lifeline Diameter 3/16"

Details

Line Material Galvanized Steel
Number of Legs 1
SRL Weight 19.35 lb.
Fall Braking System Inertia
Weight Capacity 310 lb.
Standards ANSI Z359.14-2012, OSHA 1926.502
Color Black
Max. Working Load 310 lb.
Harness Hook Type Steel Carabiner
Housing Material Nylon
Harness Hook Gate Opening 3/4"
Item Self-Retracting Lifeline
Locking Harness Connection Hook Type Load Indicating Swivel Carabiner
Tensile Strength 3000 lb.
Anchorage Hook Type Steel Carabiner
Anchorage Hook Gate Opening 7/8"
SRL Housing Material Nylon
Locking Anchorage Connection Hook Type Twist-Lock Carabiner
Braking System Inertia
Visual Load Indicator Yes
Anchoring Location Overhead Only
Anchorage End Connection Material Steel
RFID Equipped No
Sealed No
Lifeline Material Steel
Minimum Weight Capacity 130 lb.
Harness End Connection Swivel Snap Hook
Anchorage End Connection Steel Carabiner
Replaceable Lifeline No
Anchorage End Connection Type Carabiner
Harness End Connection Material Steel
ANSI SRL Type SRL
ANSI SRL Class Class B
OSHA Standards Met OSHA 1926.502
ANSI SRL Class (2021) Class 1
ANSI Standards Met ANSI Z359.14-2021
ANSI SRL Class (2014) Class B
Minimum User Weight 130 lb

Description

Self-Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.