This item is Discontinued.

Sas Safety SAS Safety 690-1709 Class 2 Breakaway Flame Retardant Vest; Yellow - Large & Extra Large 781311697096

SAS Safety 690-1709 Class 2 Breakaway Flame Retardant Vest; Yellow - Large & Extra Large (Discontinued)

  • Mfr # 781311697096
  • Zoro # G004042218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781311697096
Zoro #
G004042218
UPC #
781311697096
Country of Origin
China

Description

Cordova's 5 point Breakaway Hi Vis Flame Resistant Safety Vest is excellent when working around high heat. Great for road work, construction and recreational use. It features a hook and loop closure and is lightweight and durable.

Features
  • Meets NFPA 701-2004 standard for flame propagation of textiles
  • Meets ANSI/ISEA 107-2010 class II
  • 2 in vertical silver reflective tape over each shoulder with two 2 in horizontal reflective tape around the waist
Specifications
  • Color: Yellow
  • Size: Large & Extra Large
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.