Value-Touch, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, White

  • Mfr # SA6594-20

  • Zoro # G001951711


product price:  $9.25
/ea

Key Features

Color
White
Material
Latex
Palm Thickness
5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA6594-20
Zoro #
G001951711
UPC #
781311659421
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
Value-Touch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.