Zoro Homepage

10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V

  • Mfr # S3864

  • Zoro # G0962344


product price: $0.85
/ea
Sold in multiples of 9 for $7.65

Key Features

Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Light Bulb Dia.
1 in.
Bulb Finish
Gloss White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3864
Zoro #
G0962344
UPC #
045923038648
Country of Origin
China

Dimensions

Light Bulb Dia.
1 in.
Max Overall Bulb Length
1.88 in.

Details

Item
Bulb,Incandescent,10W,G8,Candelabra Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Gloss White
Bulb Amps
0.083A

Description

Bulb,Incandescent,10W,G8,Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.