
10 Watt LED Direct Wire Downlight 4-Inch CCT Selectable Round Remote Driver Black Finish
Mfr # S11874R1
Zoro # G222576250
product price: $23.95
/eaKey Features
Style
Utility
For Use With
Lighting
Glass Finish
No Glass
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11874R1
Zoro #
G222576250
UPC #
045923411083
Country of Origin
Viet Nam
Dimensions
Outside Dia.
4.75 in
Height
0.99 in
Details
Style
Utility
For Use With
Lighting
Glass Finish
No Glass
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Finish
Black
CRI
90+
Damp/Wet Rating
Wet
Sloped Ceiling Compatible
Yes
Lamp Shape
Integrated LED
Lamp Included
Integrated
Color
Black
Voltage
120V
Lumens
850L
Operating Temperature
-20C (-4F) to +45C (+113F)
Shape
Round
Application
Lighting
Watts
10W
Standards
cETLus - Listed, FCC, Wet, RoHS, NEC, IC, AT
Lens Finish
Frost
Lamp Base
Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Description
SATCO NUVO's S11874R1 Plus Series LED Slim Fit Downlights offer exceptional performance, and a sleek black 4-inch round trim. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dimming capabilities, allow for precise lighting control to tailor the ambiance of ant setting. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan and a 5-year warranty. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style. With an NEC-compliant junction box and suitability for closet use, these downlights are a practical and efficient lighting solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.