Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 W R20 Incandescent - Frost - 2000 Hours - 970L - Medium Base - 130V

  • Mfr # S7001

  • Zoro # G0962396


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Voltage
130V
Watts
100W
Bulb Shape
R20
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7001
Zoro #
G0962396
UPC #
045923070013
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.56 in.
Light Bulb Dia.
2.5 in.
Maximum Overall Length
3.56 in

Details

Item
Bulb,Incandescent,100W,R20,Medium Base
Voltage
130V
Watts
100W
Bulb Shape
R20
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
970L
Bulb Finish
Frost
Bulb Beam Angle
0
Features
Lensed Lamp
Lamp Base
Medium
Bulb Amps
0.769A
Lamp Filament
CC-6
Color Rendering Index
100

Description

Bulb,Incandescent,100W,R20,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, MA, NV, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.